Beli small motor pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- Terada Pump Submersible Small Drainage (Pompa Celup Drainase)atribut:
- Caliber (mm): 32
- Output (kW): 0.15
- Discharge Rate (L/minute): 80
- Power (V): Single Phase 100
- Total Head (m): 5
- Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll BarsDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Valve Operation: Manual
- AS ONE Small Chemical Resistant Gear Pumpatribut:
- Connection Size (mm): 6.4×19 (Outer Diameter)
- Material: Exterior/Stainless Steel (SUS304), Wetted Part/PPS (Polyphenylene Sulfide), Sealing Part/NBR (Nitrile Rubber), Shaft/Stainless Steel (SUS304)
- Power Supply (V): 100 (AC) (50/60Hz)/(2P plug)
- Specification: Built-in motor overcurrent protection function
- Shimge Pump Submersible Clean Water Booster (Pompa Celup)atribut:
- Voltage (V): 220
- Pipe Size (inch): 1.25
- Capacity (m³/hour): 5.4
- Maximum Head (m): 88
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedungatribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Shimge Pump Submersible Deep Well (Pompa Celup)atribut:
- Voltage (V): 220
- Wasser Jet Pump for Deep Well (Pompa Sumur Dalam)Deskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- Shimge Pump Submersible Deep Well (Pompa Celup)atribut:
- Voltage (V): 380
- Pipe Size (inch): 3
- Wasser Pump Centrifugal Booster Multistage (Pompa Sentrifugal)atribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Sharp Pump Water for Shallow Well (Pompa Sumur Dangkal)atribut:
- Head (m): 10 | 22
- Input (kW): 0.3
- Voltage (V): 220 (50Hz)
- Length Pipe (m): 9
- Output Power (W): 125
- Pump Pipe (inch): 1
- Push Pipe (inch): 1
- Shimizu Pump Booster (Pompa Dorong)Deskripsi:Booster Pump PLW-150 BIT merupakan Pompa Dorong yang memiliki Daya Hisap. Pompa PLW-150 BIT ini akan mendorong air dari tangki ke titik-titik keluaran air agar lebih stabil. Dan Pompa PLW-150 BIT ini bisa dipasang lebih tinggi dari tangki, karena memiliki daya hisap maksimal 8 meter.Fitur Pompa PLW-150 BIT ini adalah Dilengkapi Penstanbil Tekanan ( Pressure Control ), Pressure Switch, Small Tank, body pompa yang tahan karat (material POM), flange inlet & outlet yang terbuat dari bahan kuningan, Tatakan & Tudung Pompa untuk melindungi dari Hujan & Panas. Hal ini akan membuat kerja pompa lebih baik dan tahan lebih lama, serta gulungan motor yang terbuat dari 100% kawat tembaga.
- Enerpac Hydraulic Economy Pump, 3-Way ValveDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.atribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 3800
- Usable Oil Capacity (L): 3.8
- Current Draw (Amps): 9.5
- Duty cycle: Intermittent
- Maximum Flow at Rated Pressure (L/minute): 0.32
- Motor Electrical (V/Hz): 230-50/60
- Motor Size (Hp): 0.5
- Motor Voltage (V): 208-240
- Oil Displacement per Stroke 1st Stage (L/minute): 3.31
- Oil Displacement per Stroke 2nd Stage (L/minute): 0.32
- Power Source: Electric
- Pump Control: Pendant
- Sound Level (dBA): 85
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
Daftar Harga small motor pump Terbaru October 2026
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp17.999.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
| Terada Pump Submersible Small Drainage (Pompa Celup Drainase) | Rp6.699.900 |
| Enerpac ZG5420MX-R Pump Gasoline, VM43 20L Honda motor with Roll Bars | Rp85.999.900 |
| AS ONE Small Chemical Resistant Gear Pump | Rp10.999.900 |
| Shimge Pump Submersible Clean Water Booster (Pompa Celup) | Rp5.099.900 |
| HCP Pompa Celup Penguras Air (Pump Submersible) | Rp14.999.900 |
| Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal) | Rp869.900 |
| Shimge Pump Submersible Deep Well (Pompa Celup) | Rp2.099.900 |
| Wasser Jet Pump for Deep Well (Pompa Sumur Dalam) | Rp1.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/qnP102235959-3.jpg)
%20(Pompa%20Vakum)/P103069311-1.jpg)
/l7P105422763-1.jpg)


/pwP105307932-1.jpg)
/f0P104082540-4.jpg)
/P102093665-1.jpg)
/rfP105307987-1.jpg)
/j5P102093689-7.jpg)
/01P105308001-1.jpg)
/roP105307996-1.jpg)
/P102093702-1.jpg)
/oqP105566890-1.jpg)
/ohP105214881-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)